Beli harga air relief valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  3. Daikin Modular Stack Valve
    Mulai

    Rp959.900

    Daikin Modular Stack Valve
    Deskripsi:
    -Stack the stack valve on the manifold blocks to assemble a hydraulic unit.-Easy circuit change.-Miniaturization of hydraulic equipment is realized.
    atribut:
    • Mounting Type: Gasket
  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. Asahi AV PVC Ball Valve
    Mulai

    Rp599.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  6. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  7. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  8. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp759.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
  9. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.499.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  10. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp1.899.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  11. SMC ISO Air Cylinder C55 (Silinder Udara)
    Mulai

    Rp1.099.900

    SMC ISO Air Cylinder C55 (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
    • With Auto Switch (Built-in Magnet): Without Auto Switch
    • Made To Order: Standard
  12. NACHI Direction Control Valve Tipe DMA Manual
    Mulai

    Rp4.999.900

    NACHI Direction Control Valve Tipe DMA Manual
    atribut:
    • Mounting Method: Gasket mounting type
    • Nominal Diameter: 1/8
    • Peak Flow Rate: 40L/min
    • Tank Port Back Pressure: 16163MPa(kgf/cm2)
  13. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  14. SMC Air Cylinder Cm2B2
    Mulai

    Rp579.900

    SMC Air Cylinder Cm2B2
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  15. Daikin Solenoid Valve
    Mulai

    Rp2.799.900

Daftar Harga harga air relief valve Terbaru April 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
Daikin Modular Stack ValveRp959.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
Asahi AV PVC Ball ValveRp599.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
SMC Standard Air Cylinder (Silinder Udara)Rp419.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp759.900
SMC Air Cylinder (CXS) 10mm (Silinder Udara)Rp1.499.900
LAVOR Cold Water High Pressure Cleaners TUCSONRp26.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)